Pressure Control Valve di Sumatera Utara
- BARUMulai
Rp4.799.900
Rp4.799.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Airtac Control Valve 5/2 Way M5 L210 08 : 1/4inch 1unit | - Lubrication: Not required - Port Size: 08 : 1/4inch - Pressure Range: 0-1.0 MPa - Valve Type: 5/2 Way |
529,000 |
| NACHI Hydraulic Valve Relief Valve R Series R-G10-3-H-20 1pc | - Nominal Diameter: 1 1/4 - Peak Flow Rate: 380 L/min - Pressure Adjustment Range: 3.5 to 21 MPa [35.7 to 214] - Attachment: Gasket mounting |
8,499,000 |
| NACHI Hydraulic Valve Relief Valve R Series R-G03-3-12 1pc | - Nominal Diameter: 03-Aug - Peak Flow Rate: 80 L/min - Attachment: Gasket mounting - Pressure Adjustment Range: 3.5 to 21 MPa |
5,099,000 |
| Flowcon Thermodynamic Steam Trap Carbon steel 2inch 1pc | - Connection: Threaded BSPT - Rating: PN40 - Size: 2 inch - Body Material: WCB |
1,299,000 |
| Jaguar Relief Valve (Direct Type) DT-02 1pc | - Valve Size: Mini relief - Connection Type: Threaded type - Max. Operated Pressure: 250 kgf/cm² - Rated Flow: 16 L/min |
749,000 |
| Pennant Ball Float Steam Traps PT65 NPT 1inch 1pc | - Max. Operating Pressure: 200 psig - Cold Hydro Test Pressure: 375 psig - Max. Operating Temperature: 425 °F - Size: 1 inch |
4,399,000 |
| RESIDEO BRAUKMANN Air Vents EA79A1004 Auto, 3/4 in (M)NPT Industrial 1pc | - Construction: Brass Shell - Max. Temp.: 250 °F - Material: Brass Shell - Max. Pressure: 150 psi |
8,199,000 |
| NUCLEO Relief Hydraulic Valve VMP-04 1pc | - Port: 01-Feb inch - Maximum Flow: 70 lpm - Maximum Pressure: 350 bar |
1,099,000 |
| DAB Italy Pompa Sumur Dangkal (Peripheral Pumps) KPSA 20/10 M-NA Manual 1pc | - Maximum Capacity: 28 l/min - Maximum Suction: 9 m - Motor Power: 0.18 kW - Total Head Max.: 32 m |
709,000 |
| DAB Italy Pressure Control - Assesories SMART PRESS WG 1,5 - WITH CABLE 1pc | - DNM GAS (inch): 1/2 - Inlet & Outlet Pipe: 1 & 1-1/4 inch - Setting Press: 1.5 bar - Weight: 1.3 kg |
759,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami